Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, J UL Class, 225 to 400A Amp Range, 600V AC/DC Volt Rating
Mfr # CVR-J-60400-M
Zoro # G5077606
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Amp Range 225 to 400A
- Voltage Rating 600V AC/DC
- Mounting Style Snap-On
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CVR-J-60400-M
- Zoro # G5077606
- UPC # 051712422857
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 3.70 in |
Length | 12-1/2 in |
Height | 4.60 in |
Details
Item | Open Fuse Block Cover |
UL Class | J |
Amp Range | 225 to 400A |
Voltage Rating | 600V AC/DC |
Mounting Style | Snap-On |
Visual Indication | Non-Indicating |
Fuse Block Design | Covered |
For Use With | JM60400-1CR, JM60400-2CR, JM60400-3CR |
For Fuse Class | J |
Standards | CSA Certified, UL Listed |
Fuse UL Class | J |
Weight | .269 LB |
Max. Amps | 400A |
Max. Voltage | 600V AC/DC |
Description
CVR Fuse Block Covers, 201 to 400 A, 600V AC, For Fuse Class J, Nonindicating, For Use With JM60400-1CR, JM60400-2CR, JM60400-3CR, Length 12.5 in, Width 3.7 in, Height 4.6 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Ignition, 4 Postn, Momentary Start (82-2150)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1C)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-1CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32033T)
- Eaton Bussmann Fuse Blocks & Holders