Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-J-60030
Zoro # G0464305
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Amp Range 0 to 30A
- Voltage Rating 600V AC/DC
- Mounting Style Snap-On
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CVRI-J-60030
- Zoro # G0464305
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2.30 in |
Length | 1.10 in |
Height | 4.30 in |
Details
Item | Open Fuse Block Cover |
UL Class | J |
Amp Range | 0 to 30A |
Voltage Rating | 600V AC/DC |
Mounting Style | Snap-On |
Visual Indication | Indicating |
Fuse Block Design | Covered |
For Fuse Class | J |
For Use With | Most Brands of Fuse Blocks |
Standards | CSA Certified, REACH, RoHS, UL Listed |
Fuse UL Class | J |
Max. Amps | 30A |
Max. Voltage | 600V AC/DC |
Description
CVR Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 1.1 in, Width 2.3 in, Height 4.3 in, Standards CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMCO Iq Power Hl 24V-Dc 8Kv-Dc Power Supply Module (4012509)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- LEVITON Receptacle (CR20)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-1CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-2CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 10 to 800A Amp Range, 125V AC/80V DC Volt Rating (4164)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1C)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- Eaton Bussmann Fuse Blocks & Holders