Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-RH-60100
Zoro # G5077581
product price: $57.29
/ea
$57.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K
- Amp Range 70 to 100A
- Voltage Rating 600V AC/DC
- Mounting Style Snap-On
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CVRI-RH-60100
- Zoro # G5077581
- UPC # 051712369640
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 8.80 in |
Width | 2 in |
Height | 2.90 in |
Details
Item | Open Fuse Block Cover |
UL Class | H; K |
Amp Range | 70 to 100A |
Voltage Rating | 600V AC/DC |
Mounting Style | Snap-On |
Visual Indication | Indicating |
Fuse Block Design | Covered |
For Use With | HM60100-1CR, HM60100-2CR, HM60100-3CR, RM60100-1CR, RM60100-2CR, RM60100-3CR |
Standards | CSA Certified, UL Listed |
For Fuse Class | H, K |
Fuse UL Class | H, K |
Weight | .178 LB |
Max. Amps | 100A |
Max. Voltage | 600V AC/DC |
Description
CVR Fuse Block Covers, 61 to 100 A, 600V AC, For Fuse Class H, RK5 and RK1, Indicating, For Use With HM60100-1CR, HM60100-2CR, HM60100-3CR, RM60100-1CR, RM60100-2CR, RM60100-3CR, Length 8.8 in, Width 2.0 in, Height 2.9 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HEB-AW-RLC-A)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-1CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- Eaton Bussmann Fuse Blocks & Holders