Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating
Mfr # CVRI-RH-25100
Zoro # G5077527
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K
- Amp Range 70 to 100A
- Voltage Rating 250V AC/DC
- Mounting Style Snap-On
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CVRI-RH-25100
- Zoro # G5077527
- UPC # 051712369602
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 6.80 in |
Width | 2 in |
Height | 2.80 in |
Details
Item | Open Fuse Block Cover |
UL Class | H; K |
Amp Range | 70 to 100A |
Voltage Rating | 250V AC/DC |
Mounting Style | Snap-On |
Visual Indication | Indicating |
Fuse Block Design | Covered |
For Fuse Class | H, K |
For Use With | HM25100-1CR, HM25100-2CR, HM25100-3CR, RM25100-1CR, RM25100-2CR, RM25100-3CR |
Standards | CSA Certified, UL Listed |
Fuse UL Class | H, K |
Weight | .151 LB |
Max. Amps | 100A |
Max. Voltage | 250V AC/DC |
Description
CVR Fuse Block Covers, 61 to 100 A, 250V AC, For Fuse Class H, RK5 and RK1, Indicating, For Use With HM25100-1CR, HM25100-2CR, HM25100-3CR, RM25100-1CR, RM25100-2CR, RM25100-3CR, Length 6.8 in, Width 2.0 in, Height 2.8 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 100 (PLT1M-C)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8202-1-R)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-2CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- EATON BUSSMANN Fuse Holder, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CH30J3)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3PQ)
- Eaton Bussmann Fuse Blocks & Holders