Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating
Mfr # CVR-RH-25100
Zoro # G5083565
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 70 to 100A
- UL Class H; K
- Visual Indication Non-Indicating
- Voltage Rating 250V AC/DC
- Mounting Style Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CVR-RH-25100
- Zoro # G5083565
- UPC # 051712369466
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2 in |
Length | 6.80 in |
Height | 2.80 in |
Details
Item | Open Fuse Block Cover |
Amp Range | 70 to 100A |
UL Class | H; K |
Visual Indication | Non-Indicating |
Voltage Rating | 250V AC/DC |
Mounting Style | Snap-On |
Fuse Block Design | Covered |
For Use With | HM25100-1CR, HM25100-2CR, HM25100-3CR, RM25100-1CR, RM25100-2CR, RM25100-3CR |
Standards | CSA Certified, UL Listed |
For Fuse Class | H, K |
Fuse UL Class | H, K |
Weight | .207 LB |
Max. Amps | 100A |
Max. Voltage | 250V AC/DC |
Description
CVR Fuse Block Covers, 61 to 100 A, 250V AC, For Fuse Class H, RK5 and RK1, Nonindicating, For Use With HM25100-1CR, HM25100-2CR, HM25100-3CR, RM25100-1CR, RM25100-2CR, RM25100-3CR, Length 6.8 in, Width 2.0 in, Height 2.8 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- HONEYWELL Dp2040A5004 Deluxe Power Pro (DP2040A500)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OG0039)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade (HP10J400)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25060)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8202-1-R)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-3CR)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-1CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-2CR)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- Eaton Bussmann Fuse Blocks & Holders