Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, H; K UL Class, 225 to 400A Amp Range, 250V AC/DC Volt Rating
Mfr # CVR-RH-25400
Zoro # G5125346
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K
- Amp Range 225 to 400A
- Voltage Rating 250V AC/DC
- Mounting Style Snap-On
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CVR-RH-25400
- Zoro # G5125346
- UPC # 051712369480
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 9-1/2 in |
Width | 3.70 in |
Height | 4.60 in |
Details
Item | Open Fuse Block Cover |
UL Class | H; K |
Amp Range | 225 to 400A |
Voltage Rating | 250V AC/DC |
Mounting Style | Snap-On |
Visual Indication | Non-Indicating |
Fuse Block Design | Covered |
For Fuse Class | H, K |
Standards | CSA Certified, UL Listed |
For Use With | HM25400-1CR, HM25400-2CR, HM25400-3CR, RM25400-1CR, RM25400-2CR, RM25400-3CR |
Fuse UL Class | H, K |
Weight | .332 LB |
Max. Amps | 400A |
Max. Voltage | 250V AC/DC |
Description
CVR Fuse Block Covers, 201 to 400 A, 250V AC, For Fuse Class H, RK5 and RK1, Nonindicating, For Use With HM25400-1CR, HM25400-2CR, HM25400-3CR, RM25400-1CR, RM25400-2CR, RM25400-3CR, Length 9.5 in, Width 3.7 in, Height 4.6 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Red, PVC Insulation (C2015A.12.03)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS01S0200)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2SQ)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-2CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60100)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFR250603CID)
- Eaton Bussmann Fuse Blocks & Holders