Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-RH-60200
Zoro # G5077572
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 110 to 200A
- UL Class H; K
- Visual Indication Indicating
- Voltage Rating 600V AC/DC
- Mounting Style Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CVRI-RH-60200
- Zoro # G5077572
- UPC # 051712369657
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2.70 in |
Length | 10.70 in |
Height | 3.60 in |
Details
Item | Open Fuse Block Cover |
Amp Range | 110 to 200A |
UL Class | H; K |
Visual Indication | Indicating |
Voltage Rating | 600V AC/DC |
Mounting Style | Snap-On |
Fuse Block Design | Covered |
For Use With | HM60200-1CR, HM60200-2CR, HM60200-3CR, RM60200-1CR, RM60200-2CR, RM60200-3CR |
Standards | CSA Certified, UL Listed |
For Fuse Class | H, K |
Fuse UL Class | H, K |
Weight | .248 LB |
Max. Amps | 200A |
Max. Voltage | 600V AC/DC |
Description
CVR Fuse Block Covers, 101 to 200 A, 600V AC, For Fuse Class H, RK5 and RK1, Indicating, For Use With HM60200-1CR, HM60200-2CR, HM60200-3CR, RM60200-1CR, RM60200-2CR, RM60200-3CR, Length 10.7 in, Width 2.7 in, Height 3.6 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB VEM4, MECH/ELEC INTERLOCK AF09-AF38 (VEM4)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- INTERMATIC Timer, Spring Wound, 30 Min (FD30MWC)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DU)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-1CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1SR)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVRI-RH-60060)
- Eaton Bussmann Fuse Blocks & Holders