Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-RH-60030
Zoro # G0464086
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K
- Amp Range 0 to 30A
- Voltage Rating 600V AC/DC
- Mounting Style Snap-On
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CVRI-RH-60030
- Zoro # G0464086
- UPC # 51712514255
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2.30 in |
Length | 1.20 in |
Height | 7.20 in |
Details
Item | Open Fuse Block Cover |
UL Class | H; K |
Amp Range | 0 to 30A |
Voltage Rating | 600V AC/DC |
Mounting Style | Snap-On |
Visual Indication | Indicating |
Fuse Block Design | Covered |
For Fuse Class | H, K |
For Use With | Most Brands of Fuse Blocks |
Standards | CSA Certified, REACH, RoHS, UL Listed |
Fuse UL Class | H, K |
Weight | .6 LB |
Max. Amps | 30A |
Max. Voltage | 600V AC/DC |
Description
CVR Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class H, RK5 and RK1, Indicating, For Use With Most Brands of Fuse Blocks, Length 1.2 in, Width 2.3 in, Height 7.2 in, Standards CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120VR)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-3CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 40 to 80A Amp Range, 32V DC Volt Rating (HMID)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 201 to 400A Amp Range, 600V AC/DC Volt Rating (T60400-1C)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- EATON BUSSMANN Fuse Holder, 1 Poles, 0 to 20A Amp Range, 250V AC/DC Volt Rating (HFA-R)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DU)
- Eaton Bussmann Fuse Blocks & Holders