Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # BCCMM603-3PQ
Zoro # G401114068
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Number of Poles 3
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BCCMM603-3PQ
- Zoro # G401114068
- UPC # 051712486521
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 3 in |
Length | 3 in |
Height | 1 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item | Open Fuse Block |
UL Class | CC |
Number of Poles | 3 |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Connector Type | Pressure Plate |
Mounting Style | DIN-Rail; Panel |
Visual Indication | Non-Indicating |
Wire Range | 18 AWG to 10 AWG |
Body Material | Thermoplastic |
Fuse UL Class | CC, Midget |
Weight | .211 lb |
For Fuse Class | CC |
Max. Amps | 30A |
Fits Fuse Type | Midget |
Max. Voltage | 600V AC/DC |
Description
Midget Fuse Block Assemlby 2cc and 1- PP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- CAROL Welding Cable, 1/0,250 ft., Black, EPDM (01774.35.01)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307R)
- Eaton Bussmann Fuse Blocks & Holders