Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # BMM603-2SQ
Zoro # G5417940
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Series BMM
- Voltage Rating 600V AC/DC
- Connector Type Quick Connect
- Fits Fuse Type Midget
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BMM603-2SQ
- Zoro # G5417940
- UPC # 051712486460
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 1.60 in |
Length | 3 in |
Height | 1.30 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series BMM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Screw with Quick Connect, Height 1.3 in, Width 1.6 in, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (TRS150R)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1SQ)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DU)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (HM60100-3CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2SR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC Volt Rating (31003T)
- Eaton Bussmann Fuse Blocks & Holders