Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, 1 Poles, 61 to 100A Amp Range, 600V AC/600V DC Volt Rating
Mfr # C5268-5
Zoro # G3018648
product price: $17.15
/ea
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C5268
- Number of Poles 1
- Amp Range 61 to 100A
- Voltage Rating 600V AC/600V DC
- Connector Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C5268-5
- Zoro # G3018648
- UPC # 051712632041
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
Length | 0.31 in |
Width | 0.31 in |
Height | 1 in |
For Fuse Size | Various |
Length (Straight Wireway) | 0.31 in |
Description
Fuse Block, Fits Fuse Type High Speed Semiconductor, Fuse UL Class Not Class Rated, 61 to 100 A, Number of Poles 1, 600V AC/DC, For Fuse Size Various, Compatible Fuse Series A30QS, A50P, A50QS, A70P, A70QS, FWH, FWP, FWX, L25S, L50S, L70QS, Series C5268, Nonindicating, Nonrejection, Fuse Block Design Open, Mounting Style Bolt-Down, Connector Type Bolt, Height 1 in, Width 0.31 in, Length 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22975706)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-3CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (HM25100-1CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 1 Poles, 0 to 30A Amp Range, 48V DC Volt Rating (CHCC1DI-48U)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (G30060-3CR)
- EATON BUSSMANN Fuse Holder, 1 Poles, 20A Amp Range, 250V AC/DC Volt Rating (HTB-48I-R)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- Eaton Bussmann Fuse Blocks & Holders