Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, 1 Poles, 40 to 80A Amp Range, 32V DC Volt Rating
Mfr # HMID
Zoro # G5413969
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 40 to 80A
- Series HMID
- Voltage Rating 32V DC
- Connector Type Screw
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HMID
- Zoro # G5413969
- UPC # 051712614627
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 2.03 in |
Width | 1.10 in |
Height | 1 in |
For Fuse Size | 1-39/64 in L x 13/32 in dia |
Description
Fuse Block, Fits Fuse Type Automotive, Fuse UL Class Not Class Rated, 40 to 80 A, Number of Poles 1, 32V DC, For Fuse Size 1 39/64 in L x 15/32 in W x 11/32 in D, Compatible Fuse Series 498, AMI, Series HMID, Nonindicating, Nonrejection, Fuse Block Design Covered, Wire Range 8 to 1 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Screw, Height 1 in, Width 1.1 in, Length 2.03 in, Features Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-1)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH4)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3P)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-1CR)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DU)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-1CR)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3N)
- Eaton Bussmann Fuse Blocks & Holders