Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating
Mfr # BK/S-8202-1-SNP
Zoro # G505929254
product price: $1.85
/ea
Sold in multiples of 1000 for $1,850.00
$1,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-8000
- Number of Poles 1
- Amp Range 30A
- Voltage Rating 300V AC/DC
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S-8202-1-SNP
- Zoro # G505929254
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 0.197 in |
Width | 1/2 in |
Height | 0.56 in |
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Item | Open Fuse Block |
Series | S-8000 |
Number of Poles | 1 |
Amp Range | 30A |
Voltage Rating | 300V AC/DC |
Connector Type | Quick Connect |
Mounting Style | Snap-On |
Visual Indication | Non-Indicating |
Wire Range | 22 AWG to 10 AWG |
Body Material | Thermoplastic |
For Use With | Anti-rotation pin (optional on single-pole blocks) |
Weight | .029 LB |
Max. Amps | 30A |
Fits Fuse Block Style | Non-Rejection |
Fits Fuse Type | Glass and Ceramic |
Max. Voltage | 300V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-2011)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1SQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1SR)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40111G)
- Eaton Bussmann Fuse Blocks & Holders