Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating
Mfr # C2617-1
Zoro # G9182582
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class Not Class Rated
- Series C2617
- Number of Poles 1
- Amp Range 110 to 200A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C2617-1
- Zoro # G9182582
- UPC # 051712810074
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
Length | 0.31 in |
Width | 0.31 in |
Height | 1 in |
Details
Item | Open Fuse Block |
Fuse UL Class | Not Class Rated |
Series | C2617 |
Number of Poles | 1 |
Amp Range | 110 to 200A |
Voltage Rating | 600V AC/DC |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Fuse Block Design | Open |
Fuse Type | Modular/Terminal and Cable |
Fuse Block or Fuse Holder Type | Fuse Block |
For Fuse Series | FNQ-R, KTK-R, LP-CC, BAF, KTK, KLM, FNM, FNQ |
Features | 8-Pole |
Weight | .17 LB |
For Fuse Class | Not Class Rated |
Max. Voltage | 600V AC/DC |
Max. Amps | 200A |
Accessory Type | Terminal Block |
Amp Range of Fuse Block or Holder | 110 to 200A |
Fuse Block or Holder DC Voltage Rating | 600VDC |
Fuse Block or Holder AC Voltage Rating | 600VAC |
Description
Terminal Block, Features 8-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7132-6BH01-0BA0)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-2-R)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3PR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3SR)
- BLUE SEA SYSTEMS Blue Sea Systems 9217-BSS Terminal Block Jumper for 30A Terminal Blocks (9217-BSS)
- Eaton Bussmann Fuse Blocks & Holders