Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, TR Series, 0.50A, 250V AC, 50A
Mfr # TR2/TCP500-R
Zoro # G806130717
Sold in multiples of 2500 for $2,125.00
$2,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TR
- Amps 0.50A
- AC Voltage Rating 250V AC
- Interrupt Rating 50A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TR2/TCP500-R
- Zoro # G806130717
- Country of Origin China
- Category Midget Fuses
Details
Series | TR |
Amps | 0.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 50A |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 650VA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC (TRPOMNI650LCD)
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/4)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating, 10kA at 300V DC (SC-30)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- Eaton Bussmann Midget Fuses