Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, TCP Series, 6A, 2.5kA
Mfr # BK1/TCP70-6-R
Zoro # G606130726
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TCP
- Amps 6A
- Interrupt Rating 2.5kA
- Diameter 6.3 mm
- Length 25.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1/TCP70-6-R
- Zoro # G606130726
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 6.3 mm |
Length | 25.20 mm |
Details
Series | TCP |
Amps | 6A |
Interrupt Rating | 2.5kA |
DC Voltage Rating | 70V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-4/10)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- Eaton Bussmann Fuses