Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, TCP Series, 5A, 2.5kA
Mfr # BK1/TCP70-5-R
Zoro # G306130750
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TCP
- Amps 5A
- Interrupt Rating 2.5kA
- Diameter 6.3 mm
- Length 25.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK1/TCP70-5-R
- Zoro # G306130750
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 6.3 mm |
Length | 25.20 mm |
Details
Series | TCP |
Amps | 5A |
Interrupt Rating | 2.5kA |
DC Voltage Rating | 70V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2.50A, 600V AC, Non-Indicating (KLM-2-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.60A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-6/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-8)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 30A (BP/FNM-30)
- Eaton Bussmann Fuses