Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, TCP Series, 30A, 2.5kA
Mfr # BK1/TCP70-30-R
Zoro # G206130782
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TCP
- Amps 30A
- Interrupt Rating 2.5kA
- Diameter 6.3 mm
- Length 25.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1/TCP70-30-R
- Zoro # G206130782
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 6.3 mm |
Length | 25.20 mm |
Details
Series | TCP |
Amps | 30A |
Interrupt Rating | 2.5kA |
DC Voltage Rating | 70V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- ELECTRIDUCT Power Surge Protector- 6 Swivel AC Outlets and 2 USB Ports (PDC-SWIVEL-6P-2U-WT-2PK)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FNM-4-1/2)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- BUSSMANN COOPER Midget Fuse, ECS Series, Time-Delay, 60A, 600V AC, Non-Indicating, 200kA (ECS-R-60)
- Eaton Bussmann Midget Fuses