Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating, 10kA at 300V DC
Mfr # SC-30
Zoro # G207053554
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 480V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SC-30
- Zoro # G207053554
- UPC # 51712250306
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-5/8 in |
Fuse Size | 1.62 in L x .41 in H |
Details
Series | SC |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 480V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 300V DC |
Body Style | Cylindrical |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 300V DC |
Item | Midget Fuse |
Class | Class G |
Weight | 0.18 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32BA)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6.25A, 250V AC, Non-Indicating (BAF-6-1/4)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 20A, 250V AC, 20kA DC (BP/FRN-R-20ID)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.60A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-6/10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLM-6)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FNM-2-1/2)
- Eaton Bussmann Fuses