Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC
Mfr # BP/SC-30
Zoro # G4629883
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 480V AC
- Interrupt Rating 100kA at V AC, 10kA at V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/SC-30
- Zoro # G4629883
- UPC # 51712593137
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1.31 in |
Fuse Size | 1.31 in L x .41 in H |
Details
Series | SC |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 480V AC |
Interrupt Rating | 100kA at V AC, 10kA at V DC |
Body Style | Cylindrical |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 300V DC |
Item | Midget Fuse |
Class | Class G |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.5 lb |
Brand | EATON BUSSMANN |
Description
These highly compact branch circuit fuses are used in residential mobile home and industrial applications. They have a minimum 300 volt rating and are available up to 60 ampere. All SC fuses are 13/32 inch diameter with varying lengths to provide a rejection feature that prevents over fusing (installing a 30 ampere fuse in a 20 A circuit). One half to 6 ampere SC fuses are fast-acting while 7 to 60 ampere SC fuses are time-delay to permit temporary overloads to pass without nuisance openings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-12D)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- WIREMOLD Elbow Flat Nm Wht (NMW6)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 20A, 250V AC, 20kA DC (BP/FRN-R-20ID)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1/2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-25)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- Eaton Bussmann Midget Fuses