Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating, 100kA at 600V AC
Mfr # SC-20
Zoro # G607053598
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC
- Speed Time-Delay
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
- Interrupt Rating 100kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SC-20
- Zoro # G607053598
- UPC # 51712250207
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-13/32 in |
Details
Series | SC |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 600V AC |
Body Style | Cylindrical |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 170V DC |
Item | Midget Fuse |
Class | Class G |
Standards | CE Marked |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.016 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC143-100)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-12)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FNM-4-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- Eaton Bussmann Midget Fuses