Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 10kA DC
Mfr # BP/SC-20
Zoro # G607678319
product price: $21.29
/ea
Sold in multiples of 5 for $106.45
$106.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 600V AC
- Interrupt Rating 10kA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/SC-20
- Zoro # G607678319
- UPC # 51712593120
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-5/16 in |
Details
Series | SC |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 10kA DC |
Body Style | Cylindrical |
Body Material | Glass |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 170V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
High interrupting rating, current limiting Rated at 277480, 120208 and 120240 V UL Listed 100,000 AIR, RMS symmetrical AC Glass G 1332 Dia fuse Glass tube, nickelplated brass endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- BRAH ELECTRIC Replacement 3P Contact Kits for Square D NEMA Size 2, rated for 45A (BEB9998SL4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-6/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-12)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.80A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-8/10)
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM15)
- Eaton Bussmann Midget Fuses