Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating, 100kA at 600V AC
Mfr # SC-15
Zoro # G107053555
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC
- Speed Time-Delay
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
- Interrupt Rating 100kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SC-15
- Zoro # G107053555
- UPC # 51712250153
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-5/16 in |
Fuse Size | 0.41 in L x 10.31 in H |
Details
Series | SC |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 600V AC |
Body Style | Cylindrical |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 170V DC |
Item | Midget Fuse |
Class | Class G |
Weight | 0.1 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Description
Small Dimen. Fuse 21/2A, 5PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (24M24SM)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-13/16in. (900729-28)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-20)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 20A, 32V AC, Indicating, 10kA at 125V AC (FNA-20)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 5A, 250V AC, Indicating, 10kA at 125V AC (FNA-5)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 10A, 250V AC, 20kA DC (BP/FRN-R-10)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLK.500)
- Eaton Bussmann Midget Fuses