Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, 10kA DC
Mfr # BP/SC-15
Zoro # G4625114
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 600V AC
- Interrupt Rating 10kA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/SC-15
- Zoro # G4625114
- UPC # 51712617611
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-5/16 in |
Details
Series | SC |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 10kA DC |
Body Style | Cylindrical |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 170V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
These highly compact branch circuit fuses are used in residential mobile home and industrial applications. They have a minimum 300 volt rating and are available up to 60 ampere. All SC fuses are 13/32 inch diameter with varying lengths to provide a rejection feature that prevents over fusing (installing a 30 ampere fuse in a 20 A circuit). One half to 6 ampere SC fuses are fast-acting while 7 to 60 ampere SC fuses are time-delay to permit temporary overloads to pass without nuisance openings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- DISCO Mini Blade Fuses 25 Amp Wht Type ATM PK5 (1739PK)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-4)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 9A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-9)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC (BP/FRN-R-45)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1A, 250V AC, Indicating, 10kA at 250V AC (FNA-1)
- Eaton Bussmann Fuses