Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, S506 Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC
Mfr # BK/S506-V-1.6-R
Zoro # G505934456
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S506
- Speed Time-Delay
- Amps 1.60A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S506-V-1.6-R
- Zoro # G505934456
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | S506 |
Speed | Time-Delay |
Amps | 1.60A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 6" PVC Conduit Plug (46-6)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation (411050501)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- EATON BUSSMANN Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC (FNM-2/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating (FNM-1-4/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- Eaton Bussmann Fuses