Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, S Series, Time-Delay, 1.25A, 125V AC, 10kA
Mfr # BP/S-1-1/4
Zoro # G403547581
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- AC Voltage Rating 125V AC
- Interrupt Rating 10kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/S-1-1/4
- Zoro # G403547581
- UPC # 51712103152
- Country of Origin Unknown
- Category Midget Fuses
Details
Series | S |
Speed | Time-Delay |
Amps | 1.25A |
AC Voltage Rating | 125V AC |
Interrupt Rating | 10kA |
Body Style | Cylindrical |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 9A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-9)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-40)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-20)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC (BP/FRN-R-45)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (PON25)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- Eaton Bussmann Midget Fuses