Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, NON Series, Time-Delay, 60A, 250V AC, 50kA at 125V DC
Mfr # BP/NON-60
Zoro # G505298343
Sold in multiples of 5 for $38.25
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Speed Time-Delay
- Amps 60A
- AC Voltage Rating 250V AC
- Interrupt Rating 50kA at 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/NON-60
- Zoro # G505298343
- UPC # 51712111096
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | NON |
Speed | Time-Delay |
Amps | 60A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 50kA at 125V DC |
Body Style | Cylindrical |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
The Cooper Bussmann 60 Amp Brass 1-Time Fuse Cartridges are general purpose non-current limiting fuse cartridges intended to be used once. These are Class K-5 fuse cartridges and are intended for light-duty circuit locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, 10kA at 125V AC, 100A at 250V AC (BP/FNM-2A)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-8)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-6)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLK008)
- Eaton Bussmann Midget Fuses