Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC
Mfr # BP/NON-15
Zoro # G005310774
product price: $4.49
/pk 2, $2.25/ea
Sold in multiples of 5 for $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 250V AC
- Interrupt Rating 50kA at 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/NON-15
- Zoro # G005310774
- UPC # 51712111010
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | NON |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 50kA at 125V DC |
Body Style | Cylindrical |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products a complete set of UPC reorder tags and a header card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contacts Kit, NEMA Sz 0, 1 Pole (75CF14)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-7)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-3)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 20A, 250V AC, Non-Indicating (BAF-20)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- Eaton Bussmann Midget Fuses