Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, MDM Series, 5A, Non-Indicating
Mfr # BK/MDM-5
Zoro # G506130598
product price: $13.49
/ea
Sold in multiples of 5 for $67.45
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDM
- Amps 5A
- Visual Indication Non-Indicating
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDM-5
- Zoro # G506130598
- UPC # 51712119870
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 1/4 in |
Length | 0.001 in |
Details
Series | MDM |
Amps | 5A |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Weight | 0.009 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- OMRON Industrial Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV21-B)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC (BP/MDL-10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FNM-6/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 6A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-6)
- Eaton Bussmann Midget Fuses