Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # BP/MDL-8
Zoro # G8626601
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 8A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/MDL-8
- Zoro # G8626601
- UPC # 51712813235
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 8A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
As electronic equipment becomes smaller the circuits and components become more delicate and easily damaged. Fuses are the preferred method of protection due To their accuracy small size and reliability. Fuses are available in a Wide variety of ampere ratings to provide precise protection. Generally two sizes of user-replaceable fuses are found the 1/4 inch x 1-1/4 inch and 5 x 20 millimeter. Each is available in a variety of volt and amp ratings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- ASI Module, DIN Rail, 15 A, 125VAC, 2.8" W (IMACP02)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-630MA)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.60A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-6/10)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-8/10)
- Eaton Bussmann Fuses