Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, KLM Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating
Mfr # KLM-1/10
Zoro # G0125201
product price: $22.35
/ea
Sold in multiples of 10 for $223.50
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KLM
- Speed Fast-Acting
- Amps 0.10A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KLM-1/10
- Zoro # G0125201
- UPC # 051712695008
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Length (Straight Wireway) | 1 1/2 in |
Details
Series | KLM |
Speed | Fast-Acting |
Amps | 0.10A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 600V AC, 50kA at 600V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann KLM, Littelfuse KLKD, Mersen ATM |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | BMM, C2617, C5268, CHM, HEB, HPG, HPS |
DC Voltage Rating | 600V DC |
Item | Midget Fuse |
Rejection / Nonrejection | Nonrejection |
Standards | CE, CSA, UL Listed |
Element | Single |
Indicating / Nonindicating | Nonindicating |
Fuse Speed | Fast Acting |
Equivalent Series | ATM, KLKD, KLM |
Brand | EATON BUSSMANN |
Description
Fuse, 1/10 A, 600V AC, 600V DC, Class Midget, KLM Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 600V AC, 50kA at 600V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KLM, Littelfuse KLKD, Mersen ATM, Equivalent Series ATM, KLKD, KLM, Compatible Fuse Block Series BMM, C2617, C5268, CHM, HEB, HPG, HPS, Body Material Melamine, Single Element, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST End Angle, Eg, 2 Hole, PK25 (V321EG-25)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-12)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 3A, 250V AC, Non-Indicating (BAF-3)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2.50A, 250V AC, Non-Indicating (BAF-2-1/2)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/8)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 60A, 250V AC, 20kA DC (BP/FRN-R-60ID)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 60A, 250V AC, Non-Indicating, 10kA at 250V AC (PON60)
- Eaton Bussmann Fuses