Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, GMQ Series, Time-Delay, 3A, 300V AC, 10kA
Mfr # BK/GMQ-3
Zoro # G806130847
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMQ
- Speed Time-Delay
- Amps 3A
- AC Voltage Rating 300V AC
- Interrupt Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMQ-3
- Zoro # G806130847
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | GMQ |
Speed | Time-Delay |
Amps | 3A |
AC Voltage Rating | 300V AC |
Interrupt Rating | 10kA |
Body Style | Cylindrical |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating (FNM-1-4/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3/10)
- GENERAC Midget Fuse, Time-Delay, 10A (SC-10)
- Eaton Bussmann Fuses