Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, GMC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # BK/GMC-200MA
Zoro # G905934483
product price: $7.89
/ea
Sold in multiples of 20 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 200mA
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMC-200MA
- Zoro # G905934483
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 200mA |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- AMPHENOL AB 6C 616S SKT PLUG (973106A14S6S)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-25)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 0.80A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-8/10)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6A, 250V AC, Indicating, 10kA at 125V AC (FNA-6)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.5)
- Eaton Bussmann Midget Fuses