Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, GDC Series, Time-Delay, 50mA, 250V AC, Non-Indicating, 35A at 250V AC
Mfr # BK/GDC-V-50MA
Zoro # G006130630
product price: $6.95
/ea
Sold in multiples of 15 for $104.25
$104.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDC
- Speed Time-Delay
- Amps 50mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDC-V-50MA
- Zoro # G006130630
- Country of Origin China
- Category Midget Fuses
Details
Series | GDC |
Speed | Time-Delay |
Amps | 50mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- IFM Snap Clamp, F/ 30mm Dia Sensor (E11049)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGP017F)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-5)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-15)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 5A, 250V AC, Indicating, 10kA at 125V AC (FNA-5)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (PON30)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- Eaton Bussmann Fuses