Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC
Mfr # BK/GDC-1.25A
Zoro # G106130776
product price: $5.59
/ea
Sold in multiples of 25 for $139.75
$139.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDC
- Speed Time-Delay
- Amps 1.25A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDC-1.25A
- Zoro # G106130776
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GDC |
Speed | Time-Delay |
Amps | 1.25A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 3 Pole, 120/240V AC (QOU320)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20F)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FNM-8/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 30A, 250V AC, Non-Indicating (BAF-30)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 20A, 250V AC, 50kA at 125V DC (BP/NON-20)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL/4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- Eaton Bussmann Midget Fuses