Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, GDB Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 35A at 250V AC
Mfr # BK/GDB-2.5A
Zoro # G706130848
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-2.5A
- Zoro # G706130848
- Country of Origin China
- Category Midget Fuses
Dimensions
Length | 20 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON WHT Maestro SP Dimmer (MACL-153MLH-WH)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-15)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-6)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC (BP/NON-40)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (FNA-8)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLK002)
- Eaton Bussmann Midget Fuses