Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, GBA Series, Fast-Acting, 5A, Indicating
Mfr # BK/GBA-5
Zoro # G906130709
product price: $17.69
/ea
Sold in multiples of 5 for $88.45
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GBA
- Speed Fast-Acting
- Visual Indication Indicating
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GBA-5
- Zoro # G906130709
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | GBA |
Speed | Fast-Acting |
Amps | 5A |
Visual Indication | Indicating |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- Eaton Bussmann Midget Fuses