Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FRNR Series, Time-Delay, 40A, 250V AC, 20kA DC
Mfr # BP/FRNR-40ID
Zoro # G807677860
Sold in multiples of 5 for $215.75
$215.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FRNR
- Speed Time-Delay
- Amps 40A
- AC Voltage Rating 250V AC
- Interrupt Rating 20kA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRNR-40ID
- Zoro # G807677860
- UPC # 51712237130
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FRNR |
Speed | Time-Delay |
Amps | 40A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 20kA DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Bussmann Series Fusetron cartridge fuses are 23 more energy efficient and offer the best time delay performance Their dual element feature allows closer sizing to load for superior protection of motors and transformers These Class RK5 fuses with a 200 kA interrupting rating can be used in a broad range of applications When sized correctly, they help protect motors from burnout caused by overloads or single phasing The time delay feature allows the initial startup current surge for typical motors to pass, but opens prior to motor burnout when longer, dangerous overloads are present
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Red (HS365-S10-RED)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 3/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3/4)
- DAYTON Control Transformer, 200 VA, 80 °C, 12/24V AC, 120V AC (31EH97)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6.25A, 250V AC, Non-Indicating (BAF-6-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 40A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-40)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 2A, 250V AC, Indicating, 10kA at 125V AC (FNA-2)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 6/10A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-6/10)
- Eaton Bussmann Fuses