Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FRNR Series, Time-Delay, 30A, 250V AC, 20kA DC
Mfr # BP/FRNR-30
Zoro # G707681424
product price: $26.45
/ea
Sold in multiples of 5 for $132.25
$132.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 250V AC
- Interrupt Rating 20kA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRNR-30
- Zoro # G707681424
- UPC # 51712112048
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FRNR |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 20kA DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Provides motor overload, ground fault and shortcircuit protection Helps protect motors against burnout from overloads and single phasing on three phase systems Will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds 250 V maximum UL listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- LEGRAND 30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R (L630CGCM)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 380VAC 50Hz coil, open (8910DPA43V05)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3.20A, 250V AC, Indicating, 10kA at 125V AC (FNA-3-2/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FNM-4-1/2)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- Eaton Bussmann Midget Fuses