Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC
Mfr # BP/FRN-R-45
Zoro # G4630102
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRN-R
- Speed Time-Delay
- Amps 45A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-45
- Zoro # G4630102
- UPC # 51712112079
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.81 in |
Length | 0.81 in |
Details
Series | FRN-R |
Speed | Time-Delay |
Amps | 45A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 20kA DC |
Body Style | Cylindrical |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Class | Class RK5 |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.26 lb |
Brand | EATON BUSSMANN |
Description
Bussmann series fusetron cartridge fuses are 23 percent more energy efficient and offer the best time delay performance. Their dual element feature allows closer sizing to load for superior protection of motors and transformers. Their dual-element feature allows closer sizing to load for superior protection of motors and transformers. These Class RK5 fuses with a 200 kA interrupting rating can be used in a broad range of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cage Nut, NOVAL Accessory, Steel (P1032CN)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- CDN Mini Timer - Black (TM28-BK)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.60A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-6/10)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 0.80A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-8/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- Eaton Bussmann Midget Fuses