Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating, 20kA DC
Mfr # BP/FRN-R-15
Zoro # G607678241
product price: $28.29
/ea
Sold in multiples of 5 for $141.45
$141.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRN-R
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-15
- Zoro # G607678241
- UPC # 51712112017
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.56 in |
Length | 0.56 in |
Details
Series | FRN-R |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 20kA DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Bussmann Series Fusetron cartridge fuses are 23 more energy efficient and offer the best time delay performance Their dual element feature allows closer sizing to load for superior protection of motors and transformers These Class RK5 fuses with a 200 kA interrupting rating can be used in a broad range of applications When sized correctly, they help protect motors from burnout caused by overloads or single phasing The time delay feature allows the initial startup current surge for typical motors to pass, but opens prior to motor burnout when longer, dangerous overloads are present
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- CANTEX Conduit Outlet Body, PVC, E (5133151)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 2.25A, 250V AC, Indicating, 10kA at 125V AC (FNA-2-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLKD012)
- Eaton Bussmann Fuses