Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC
Mfr # BP/FRN-R-100
Zoro # G4627013
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRN-R
- Speed Time-Delay
- Amps 100A
- AC Voltage Rating 250V AC
- Interrupt Rating 20kA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-100
- Zoro # G4627013
- UPC # 51712100137
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FRN-R |
Speed | Time-Delay |
Amps | 100A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 20kA DC |
Body Style | Cylindrical |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Bussmann series fusetron cartridge fuses are 23 percent more energy efficient and offer the best time-delay performance. Their dual element feature allows closer sizing to load for superior protection of motors and transformers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60200)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FNM-2-8/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3.20A, 250V AC, Indicating, 10kA at 125V AC (FNA-3-2/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLM-6)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.500)
- Eaton Bussmann Midget Fuses