Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC
Mfr # BP/FNM-5
Zoro # G407682172
Sold in multiples of 5 for $147.45
$147.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FNM-5
- Zoro # G407682172
- UPC # 51712751674
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | FNM |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Melamine |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
Provides supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment Used to protect internal components such as control circuit wiring, motor control transformers and small motors 250 V maximum, 1332 x 112 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FRS-R-8)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLM-3)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2.50A, 250V AC, Non-Indicating (BAF-2-1/2)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- Eaton Bussmann Midget Fuses