Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, 10kA at 250V AC
Mfr # BP/FNM-30
Zoro # G808168374
Sold in multiples of 5 for $105.95
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/FNM-30
- Zoro # G808168374
- UPC # 51712617604
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | FNM |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | Melamine |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
2 Pack, 30A, 32V, Type FNM Time Delay Cartridge Midget Fuse, Dimensions 2375L x 1375W x 025H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- GENERAC Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators (5660)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025W)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- Eaton Bussmann Fuses