Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, 10kA at 125V AC, 100A at 250V AC
Mfr # BP/FNM-2A
Zoro # G010062231
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC, 100A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FNM-2A
- Zoro # G010062231
- UPC # 51712542463
- Country of Origin China
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | FNM |
Speed | Time-Delay |
Amps | 2A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 125V AC, 100A at 250V AC |
Body Style | Cylindrical |
Body Material | Melamine |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 30A, 250V AC, Non-Indicating (BAF-30)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (FNA-8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.60A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- Eaton Bussmann Midget Fuses