Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating
Mfr # FNM-2-8/10
Zoro # G2576341
product price: $11.48
/ea
$11.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 2.80A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FNM-2-8/10
- Zoro # G2576341
- UPC # 051712520232
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Fuse Size | 1-1/2" L x 13/32" dia |
Description
Fuse, 2 8/10 A, 250V AC, Not Rated, Class Midget, FNM Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 5 PK (MDQ-5)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (PON30)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 0.80A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-8/10)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 40A, 250V AC, 20kA DC (BP/FRN-R-40ID)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLM-25)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.60A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-6/10)
- Eaton Bussmann Fuses