Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating
Mfr # FNM-2-1/2
Zoro # G3436063
product price: $8.74
/ea
$8.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 2.50A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FNM-2-1/2
- Zoro # G3436063
- UPC # 051712520225
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Fuse Size | 1-1/2" L x 13/32" dia |
Description
Fuse, 2 1/2 A, 250V AC, Not Rated, Class Midget, FNM Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- MERSEN Fuse Reducer, J Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (J166)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating, 10kA at 300V DC (SC-30)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (FNA-10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-4)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6A, 250V AC, Indicating, 10kA at 125V AC (FNA-6)
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM6.25)
- Eaton Bussmann Midget Fuses