Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating
Mfr # FNM-2-1/4
Zoro # G2792106
product price: $11.12
/ea
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 2.25A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FNM-2-1/4
- Zoro # G2792106
- UPC # 051712520218
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Fuse Size | 1-1/2" L x 13/32" dia |
Description
Fuse, 2 1/4 A, 250V AC, Not Rated, Class Midget, FNM Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1.50A, 250V AC, Non-Indicating (BAF-1-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-30)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 2A, 250V AC, Indicating, 10kA at 125V AC (FNA-2)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 20A, 250V AC, 20kA DC (BP/FRN-R-20ID)
- EATON BUSSMANN Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC (FNM-2/10)
- Eaton Bussmann Midget Fuses