Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC
Mfr # BP/FNM-20
Zoro # G108233611
product price: $22.15
/ea
Sold in multiples of 5 for $110.75
$110.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FNM-20
- Zoro # G108233611
- UPC # 51712617598
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | FNM |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | Melamine |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
2 Pack, 20A, 125V, Type FNM Time Delay Cartridge Midget Fuse, Dimensions 2375L x 1375W x 025H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- DISCO Blk Dual Wall Shrink Tubing 1/8" Dia 6" L Adhesive Lined PK8 (12415PK)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger, Short Actuator, SPDT (BZ-2RDS5551-A2)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating (KLM-3/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-12)
- EATON BUSSMANN Midget Fuse, ECSR Series, Time-Delay, 30A, 600V AC, Non-indicating, 200kA (ECSR30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM010)
- Eaton Bussmann Fuses