Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC
Mfr # BP/FNM-12
Zoro # G708168115
product price: $21.15
/ea
Sold in multiples of 2 for $42.30
$42.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNM
- Speed Time-Delay
- Amps 12A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FNM-12
- Zoro # G708168115
- UPC # 51712751698
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | FNM |
Speed | Time-Delay |
Amps | 12A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | Melamine |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
2 Pack, 12A, 125V, Type FNM Time Delay Cartridge Midget Fuse, Dimensions 2375L x 1375W x 025H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- SOFTALK Phone Cord Detangler, Clear (1500)
- HUBBELL 20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT (HBL2341)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (FNA-8)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC (BP/MDL-10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.60A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FNM-4-1/2)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 0.50A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF.500)
- Eaton Bussmann Midget Fuses